Learn More
Iridium(IV) oxide, Premion™, 99.99% (metals basis), Ir 84.5% min, Thermo Scientific Chemicals
Descrizione
Iridium(IV) oxide is used in the coating of anode-electrodes for industrial electrolysis in association with other rare oxides. It is also used in microelectrodes for electrophysiology research.
This Thermo Scientific Chemicals brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.

Specifica
Specifica
Materiale o nome chimico | Iridium (IV) oxide |
Colore | Black |
Forma fisica | Powder |
Quantità | 5 g |
Note percentuale saggio | (metals basis) |
Numero UN | UN1479 |
Informazioni di solubilità | Insoluble in water. |
Peso formulazione | 224.2 |
Percent Purity | 99.99% |
Grado | Premion™ |
Vedi altri risultati |
RUO – Research Use Only
Fornite il vostro feedback sul contenuto del prodotto compilando il modulo sottostante.