Learn More
3,4,5-Trihydroxybenzoic acid monohydrate, 99%, Thermo Scientific Chemicals
Descrizione
This chemical is used for the determination of cerium, titanium, phosphate and nitrite with the spectrophotometry. It's also used in the manufacture of thiazine dyes, oxazine dyes, drugs, etc.
This Thermo Scientific Chemicals brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
This chemical is used for the determination of cerium, titanium, phosphate and nitrite with the spectrophotometry. It′s also used in the manufacture of thiazine dyes, oxazine dyes, drugs, etc.
Solubility
It is soluble in alcohol, ether, glycerol, acetone negligible in benzene, chloroform, petroleum ether.
Notes
Store in cool place. Keep container tightly closed in a dry and well-ventilated place. Hygroscopic. Light sensitive. Keep away from Strong oxidizing agents, Strong bases, Acid chlorides, Acid anhydrides.

Specifica
Specifica
Materiale o nome chimico | 3,4,5-Trihydroxybenzoic acid monohydrate |
Punto di fusione | 250°C (decomposition) |
Quantità | 1000 g |
Sensibilità | Light sensitive |
Indice di Merck | 144345 |
Informazioni di solubilità | It is soluble in alcohol,ether,glycerol,acetone negligible in benzene,chloroform,petroleum ether. |
Peso formulazione | 188.14 (170.12 Anhydrous) |
Percent Purity | 0.99 |
RUO – Research Use Only
Fornite il vostro feedback sul contenuto del prodotto compilando il modulo sottostante.