missing translation for 'onlineSavingsMsg'
Learn More
Learn More
2'-Fluoropropiophenone, 99%
Click to view available options
Quantità:
2 g
10 g
50 g
Dimensione della confezione:
10g
2g
50g
Descrizione
2'-Fluoropropiophenone is an important raw material and intermediate used in organic synthesis, pharmaceuticals, agrochemicals and dyestuff.
This Thermo Scientific Chemicals brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
Applications
2′-Fluoropropiophenone is an important raw material and intermediate used in organic synthesis, pharmaceuticals, agrochemicals and dyestuff.
Solubility
Soluble in chloroform, methanol. Not miscible in water.
Notes
Incompatible with oxidizing agents. Store in a cool, dry conditions in well sealed container.
2′-Fluoropropiophenone is an important raw material and intermediate used in organic synthesis, pharmaceuticals, agrochemicals and dyestuff.
Solubility
Soluble in chloroform, methanol. Not miscible in water.
Notes
Incompatible with oxidizing agents. Store in a cool, dry conditions in well sealed container.

Specifica
Specifica
Materiale o nome chimico | 2'-Fluoropropiophenone |
Densità | 1.102 |
Punti di ebollizione | 89°C to 91°C (12 mmHg) |
Punto d'infiammabilità | 79°C (174°F) |
Indice di rifrazione | 1.5045 |
Quantità | 10 g |
Beilstein | 3235723 |
Informazioni di solubilità | Soluble in chloroform,methanol. Not miscible in water. |
Peso formulazione | 152.17 |
Percent Purity | 99% |
RUO – Research Use Only
Correzione del contenuto del prodotto
Fornite il vostro feedback sul contenuto del prodotto compilando il modulo sottostante.
Titolo del prodotto
Individuate un'opportunità di miglioramento?Condividi una correzione di contenuto