Learn More
2,4,5-Trichloropyrimidine, 98%
Descrizione
2,4,5-Trichloropyrimidine is used in the synthesis of potent and selective anaplastic lymphoma kinase (ALK-5) inhibitors, used as an anti-tumor treatment. It is also used in the synthesis of EGFR inhibitors.
This Thermo Scientific Chemicals brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
2,4,5-Trichloropyrimidine is used in the synthesis of potent and selective anaplastic lymphoma kinase (ALK-5) inhibitors, used as an anti-tumor treatment. It is also used in the synthesis of EGFR inhibitors.
Solubility
Not miscible or difficult to mix in water.
Notes
Store in cool place. Keep container tightly closed in a dry and well-ventilated place. Incompatible with oxidizing agents.

Specifica
Specifica
Materiale o nome chimico | 2,4,5-Trichloropyrimidine |
Densità | 1.6 |
Punti di ebollizione | 84°C (1 mmHg) |
Punto d'infiammabilità | >110°C (230°F) |
Indice di rifrazione | 1.573 |
Quantità | 1 g |
Numero UN | UN1760 |
Beilstein | 4449 |
Informazioni di solubilità | Not miscible or difficult to mix in water. |
Peso formulazione | 183.43 |
Vedi altri risultati |
RUO – Research Use Only
Fornite il vostro feedback sul contenuto del prodotto compilando il modulo sottostante.