Learn More
1-Ethylpiperazine, 98%, Thermo Scientific Chemicals
Descrizione
1-Ethylpiperazine is used in the synthesis of 2-(2-methoxy-5-((4-methylpiperazin-1-yl)sulfonyl)phenyl)-1H-benzo[d]imidazole hydrochloride and 2-(5-((4-ethylpiperazin-1-yl)sulfonyl)-2-methoxyphenyl)-1H-benzo[d]imidazole hydrochloride. It is also employed as an intermediate in veterinary medicine, especially in the production of ciproflmoxacin ethyl. Further, it serves as a precursor to prepare dyes.
This Thermo Scientific Chemicals brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
1-Ethylpiperazine is used in the synthesis of 2-(2-methoxy-5-((4-methylpiperazin-1-yl)sulfonyl)phenyl)-1H-benzo[d]imidazole hydrochloride and 2-(5-((4-ethylpiperazin-1-yl)sulfonyl)-2-methoxyphenyl)-1H-benzo[d]imidazole hydrochloride. It is also employed as an intermediate in veterinary medicine, especially in the production of ciproflmoxacin ethyl. Further, it serves as a precursor to prepare dyes.
Solubility
Miscible with water.
Notes
Air sensitive. Incompatible with strong oxidizing agents.

Specifica
Specifica
Materiale o nome chimico | 1-Ethylpiperazine |
Densità | 0.899 |
Punti di ebollizione | 157°C |
Punto d'infiammabilità | 43°C (109°F) |
Odore | Amine-like |
Indice di rifrazione | 1.469 |
Quantità | 100 g |
Numero UN | UN2733 |
Beilstein | 102971 |
Sensibilità | Air Sensitive |
Vedi altri risultati |
RUO – Research Use Only
Fornite il vostro feedback sul contenuto del prodotto compilando il modulo sottostante.